Hoffman PCS2010 Solid Cover, Type: 14 Gauge Steel, Width: 2000 mm, Depth: 1000 mm

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PCS2010
  • Rexel Part Number:

    18736
  • UPC:

    783510965006

Solid Cover, Type: 14 Gauge Steel, Width: 2000 mm, Depth: 1000 mm

$ 502.59 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PCS2010

Rexel Part # 18736

UPC 783510965006

UNSPSC 39121334

Material Steel

Product Height 78.74 in

Product Width 39.37 in

Type Solid Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch