Hoffman PF20105 Single Bay Frame, 2000 x 1000 x 500 mm, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PF20105
  • Rexel Part Number:

    23623
  • UPC:

    783510958909

Single Bay Frame, Height: 2000 mm, Width: 1000 mm, Depth: 500 mm, Steel

$ 892.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PF20105

Rexel Part # 23623

UPC 783510958909

UNSPSC 39121334

Material Steel

Product Height 39.37 in

Product Width 19.69 in

Type Single Bay Frame

Place your Will Call order by clicking the cart button next to the appropriate Branch