Hoffman PGP105 Gland Plate, Type: EMC, Frame Width: 1000 mm, Frame Depth: 500 mm

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PGP105
  • Rexel Part Number:

    3613
  • UPC:

    78351029889

Gland Plate, Type: EMC, Frame Width: 1000 mm, Frame Depth: 500 mm, Steel

$ 155.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PGP105

Rexel Part # 3613

UPC 78351029889

UNSPSC 39121334

Length 1000 mm

Material Steel

Product Width 500 mm

Type Gland Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch