Hoffman PT105 Solid Top, Size: 1000 mm x 500 mm, Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    PT105
  • Rexel Part Number:

    29737
  • UPC:

    783510966706

Solid Top, Size: 1000 mm x 500 mm, Steel, For Use With Single Bay Frames

$ 208.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # PT105

Rexel Part # 29737

UPC 783510966706

UNSPSC 39121334

Material Steel

Product Height 39.37 in

Product Width 19.69 in

Type Solid Top

Place your Will Call order by clicking the cart button next to the appropriate Branch