EGS FG-250 Conduit Body Gasket, Size: 2-1/2 to 3", Fiber

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    FG-250
  • Rexel Part Number:

    161092
  • UPC:

    68785537957

Conduit Body Gasket, Size: 2-1/2 to 3 Inch, Fiber, For Use With LB-D, LR-D,LL-D, LC and TC Series Conduit Bodies

$ 431.09 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # FG-250

Rexel Part # 161092

UPC 68785537957

UNSPSC 31181512

Diameter 2 1/2 in

Material Fiber

Size 0.500 in - 0.625 in

Type Conduit Body Gasket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch