Appleton GK50-V Conduit Body Gasket, Size: 1/2", Composition Fiber

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GK50-V
  • Rexel Part Number:

    185421
  • UPC:

    781381432757

Conduit Body Gasket, Type: Convertible Solid/Open, FM35 & FM85, Size: 1/2", Material: Composition Fiber.

$ 4.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GK50-V

Rexel Part # 185421

UPC 781381432757

UNSPSC 31401607

Diameter 1/2 in

Family / Style Form 35

Material Fiber

Type Gasket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch