Appleton GASK1942 Conduit Body Gasket, Type Solid, Form 9, Size: 3/4", Neoprene

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GASK1942
  • Rexel Part Number:

    22149
  • UPC:

    781381096157

Conduit Body Gasket, Type: Solid, Form 9, Size: 3/4 Inch, Neoprene

$ 5.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GASK1942

Rexel Part # 22149

UPC 781381096157

UNSPSC 31181502

Diameter 3/4 in

Family / Style Form 9

Material Neoprene

Type Gasket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch