Appleton GASK1945 1-1/2 Fm9 Gasket

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GASK1945
  • Rexel Part Number:

    231886
  • UPC:

    781381096171

Conduit Body Gasket, Type: Solid, FM9, Size: 1-1/2", Material: Neoprene.

$ 8.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GASK1945

Rexel Part # 231886

UPC 781381096171

UNSPSC 31401501

Diameter 1 1/2 in

Family / Style Form 9

Material Neoprene

Type Gasket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch