Appleton GASK574 Conduit Body Gasket, Type Solid, Form 7, Size: 1-1/4", Neoprene

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GASK574
  • Rexel Part Number:

    24571
  • UPC:

    781381507646

Conduit Body Gasket, Type: Solid, FM7, Size: 1-1/4", Material: Neoprene.

$ 4.05 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GASK574

Rexel Part # 24571

UPC 781381507646

UNSPSC 31181502

Diameter 1 1/4 in

Family / Style Form 7

Material Neoprene

Type Gasket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch