OZ Gedney GASK574 Conduit Body Gasket, Type Solid, Form 7, Size: 1-1/4", Neoprene

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    GASK574
  • Rexel Part Number:

    27563
  • UPC:

    783126238532

Conduit Body Gasket, Type: Solid, Form 7, Size: 1-1/4 Inch, Neoprene

$ 7.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # GASK574

Rexel Part # 27563

UPC 783126238532

UNSPSC 31181502

Diameter 1-1/4 in

Family / Style Form 7

Material Neoprene

Type Gasket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch