Appleton GASK805N 1-1/2" Conduit Body Gasket, Neoprene, Form 8

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GASK805N
  • Rexel Part Number:

    116994
  • UPC:

    781381744713

Conduit Body Gasket, Type: Open, FM8, Size: 1-1/2", Material: Neoprene.

$ 8.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GASK805N

Rexel Part # 116994

UPC 781381744713

UNSPSC 31181502

Diameter 1 1/2 in

Family / Style Form 8

Material Neoprene

Type Gasket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch