Appleton GASK808N Conduit Body Gasket, Type: Open, FM8, Size: 2 1/2" - 3", Neoprene

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GASK808N
  • Rexel Part Number:

    166205
  • UPC:

    781381744775

Conduit Body Gasket, Type: Open, FM8, Size: 2 1/2" - 3", Material: Neoprene.

$ 13.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GASK808N

Rexel Part # 166205

UPC 781381744775

UNSPSC 31401501

Diameter 2 1/2 in

Family / Style Form 8

Material Neoprene

Type Gasket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch