Appleton GASK809N 3-1/2" Form 8 Gasket

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GASK809N
  • Rexel Part Number:

    261750
  • UPC:

    781381744782

Conduit Body Gasket, Type: Open, FM8, Size: 3-1/2", Material: Neoprene.

$ 16.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GASK809N

Rexel Part # 261750

UPC 781381744782

UNSPSC 31401501

Diameter 3 1/2 in

Family / Style Form 8

Material Neoprene

Type Gasket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch