Appleton GASK851N Conduit Body Gasket, Type: Solid, Form 8, Size: 1/2", Neoprene

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GASK851N
  • Rexel Part Number:

    100116
  • UPC:

    781381744720

Conduit Body Gasket, Type: Solid, FM8, Size: 1/2", Material: Neoprene.

$ 4.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GASK851N

Rexel Part # 100116

UPC 781381744720

UNSPSC 31401501

Diameter 1/2 in

Family / Style Form 8

Material Neoprene

Type Gasket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch