OZ Gedney SG-125 Conduit Body Gasket, Fiber, 1-1/4 to 1-1/2"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    SG-125
  • Rexel Part Number:

    28983
  • UPC:

    783126492705

Application: To Provide A Worry-free, Rain Tight Seal When Used With Type Bs Orbc Covers, Material: Velbuna Composition Closed-cell Neoprene Foam Gasket, Temperature Rating: 212 Deg F/100 Deg C, Trade Size: 1 1/4 To 1 1/2 In

$ 5.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # SG-125

Rexel Part # 28983

UPC 783126492705

UNSPSC 31181512

Diameter 1 1/4 in

Material Neoprene

Type Conduit Body Gasket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch