OZ Gedney SGN-125 Conduit Body Gasket, Type Solid, Spec 5, Size: 1-1/2", Neoprene

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    SGN-125
  • Rexel Part Number:

    29147
  • UPC:

    783126503159

Application: To Provide A Worry-free, Rain Tight Seal When Used With Type Bs Orbc Covers, Material: Velbuna Composition Closed-cell Neoprene Foam Gasket, Temperature Rating: 212 Deg F/100 Deg C, Trade Size: 1 1/4 To 1 1/2 In

$ 7.68 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # SGN-125

Rexel Part # 29147

UPC 783126503159

UNSPSC 31181502

Diameter 1 1/4 in

Family / Style Spec 5

Material Neoprene

Type Conduit Body Gasket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch