Hubbell-Killark EGKN-2 3/4", "E" Series, Cover Gasket

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    EGKN-2
  • Rexel Part Number:

    647840
  • UPC:

    783936165974

Conduit Body Gasket, Type: Open, "E" Series, Size: 3/4", Material: Neoprene.

$ 5.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # EGKN-2

Rexel Part # 647840

UPC 783936165974

UNSPSC 39131708

Diameter 3/4 in

Family / Style E-Series

Material Neoprene

Type Gasket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch