Hubbell-Killark GASK572 Conduit Body Gasket, Type: Open Cell, Size: 3/4", Material: Neoprene

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    GASK572
  • Rexel Part Number:

    142778
  • UPC:

    78393608111

Conduit Body Gasket, Type: Open Cell, Series 7, Size: 3/4", Material: Neoprene

$ 5.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # GASK572

Rexel Part # 142778

UPC 78393608111

UNSPSC 39131708

Diameter 3/4 in

Family / Style Series 7

Material Neoprene

Type Conduit Body Gasket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch