Hubbell-Killark OL-90-RG Conduit Body Gasket, Type: Solid, Series 5, Size: 4", Neoprene

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OL-90-RG
  • Rexel Part Number:

    82919
  • UPC:

    783936490182

Conduit Body Gasket, Type: Solid, Series 5, Size: 3-1/2 to 4 Inch, Neoprene

$ 18.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OL-90-RG

Rexel Part # 82919

UPC 783936490182

UNSPSC 39131708

Diameter 3 1/2 in

Family / Style Duraloy 5

Material Neoprene

Type Gasket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch