Hubbell-Killark OLK-1RG Conduit Body Gasket, Solid, 1/2", Series 5, Neoprene

  • Mfr/Brand Name:

    Hubbell-Killark
  • Mfr Number:

    OLK-1RG
  • Rexel Part Number:

    116063
  • UPC:

    783936490359

Conduit Body Gasket, Type: Solid, Series 5, Size: 1/2 Inch, Material: Neoprene.

$ 5.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Killark

Mfr Part # OLK-1RG

Rexel Part # 116063

UPC 783936490359

UNSPSC 39131708

Diameter 1/2 in

Family / Style Series 5

Material Neoprene

Type Gasket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch