Allen-Bradley 20AC015A0AYNANC0 Drive, Adjustable Frequency, 15.4A, 7.5KW, 10HP, 400VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20AC015A0AYNANC0
  • Rexel Part Number:

    22263
  • UPC:

    82091921377

Drive, PowerFlex 70, Adjustable Frquency, 15.4 Amp, 7.5 Kilowatt, 10 Horse Power, 400 Volt AC

$ 2,360.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20AC015A0AYNANC0

Rexel Part # 22263

UPC 82091921377

UNSPSC 39122001

Amps 15.4

Family / Style PowerFlex 70

Horsepower 10

Phase 3

Type Drive

Volts AC 400

Place your Will Call order by clicking the cart button next to the appropriate Branch