Allen-Bradley 20AD027A3AYNANC0 Drive, Adjustable Frequency, 27A, 15KW, 20HP, 480VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20AD027A3AYNANC0
  • Rexel Part Number:

    57367
  • UPC:

    82091924013

Drive, PowerFlex 70, Adjustable Frquency, 27 Amp, 15 Kilowatt, 20 Horse Power, 480 Volt AC

$ 3,790.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20AD027A3AYNANC0

Rexel Part # 57367

UPC 82091924013

UNSPSC 39122001

Amps 27

Family / Style PowerFlex 70

Horsepower 20

Phase 3

Type Drive

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch