Allen-Bradley 20AD034A3AYNANC0 Drive, Adjustable Frequency, 34A, 18.5KW, 25HP, 480VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20AD034A3AYNANC0
  • Rexel Part Number:

    55711
  • UPC:

    82091924813

Drive, PowerFlex 70, Adjustable Frquency, 34 Amp, 18.5 Kilowatt, 25 Horse Power, 480 Volt AC

$ 4,665.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20AD034A3AYNANC0

Rexel Part # 55711

UPC 82091924813

UNSPSC 39122001

Amps 34

Family / Style PowerFlex 70

Horsepower 25

Phase 3

Type Drive

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch