Allen-Bradley 20AD040A3AYNANC0 Drive, Adjustable Frequency, 40A, 22KW, 30HP, 480VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20AD040A3AYNANC0
  • Rexel Part Number:

    55514
  • UPC:

    82091924814

Drive, PowerFlex 70, Adjustable Frquency, 40 Amp, 22 Kilowatt, 30 Horse Power, 480 Volt AC

$ 5,765.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20AD040A3AYNANC0

Rexel Part # 55514

UPC 82091924814

UNSPSC 39122001

Amps 40

Family / Style PowerFlex 70

Horsepower 30

Phase 3

Type Drive

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch