Allen-Bradley 20P41AD086RA0NNN Drive, 460VAC, 3PH, 86A, 37KW, 50HP, PowerFlex DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20P41AD086RA0NNN
  • Rexel Part Number:

    19227
  • UPC:

    82091981741

Drive, DC Digital, 460 Volt AC, 3 Phase, 86 Amp, 37 Kilowatt, 50 Horse Power, PowerFlex 86 A

$ 5,470.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20P41AD086RA0NNN

Rexel Part # 19227

UPC 82091981741

UNSPSC 39122002

Amps 86

Family / Style PowerFlex

Horsepower 50

Type Drive

Volts AC 460

Wattage 37 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch