Eaton MMX34AA4D3F0-0 2 Hp, M-MAX, VFD, IP20

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    MMX34AA4D3F0-0
  • Rexel Part Number:

    319247
  • UPC:

    786685268811

M-Max Series Adjustable Frequency AC Drive. 3-Phase Supply Voltage, 380 - 480V AC, IP20, Open Style, 3-Phase Output, 480V, 2 Hp. Frame Size: FS2.

$ 601.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # MMX34AA4D3F0-0

Rexel Part # 319247

UPC 786685268811

UNSPSC 39122001

Family / Style M-Max

Horsepower 2

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC 480

Volts AC Range 380-480

Place your Will Call order by clicking the cart button next to the appropriate Branch