Allen-Bradley 22B-D1P4C104 Drive, PowerFlex 40, 480VAC, 3PH, 1.4A, 0.4KW, 0.5HP, No Filter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22B-D1P4C104
  • Rexel Part Number:

    18382
  • UPC:

    82091967592

Drive, Variable Frequency, PowerFlex 40, 480 Volt AC, 3 Phase, 1.4 Amp, 0.4 Kilowatt, 0.5 Horse Power, No Filter, IP66, NEMA 4X

$ 1,140.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22B-D1P4C104

Rexel Part # 18382

UPC 82091967592

UNSPSC 39122001

Amps 1.4

Family / Style PowerFlex

Horsepower 0.5

IP/NEMA Rating 4/4X/13

Phase 3

Type Variable Frequency Drive

Volts AC 480

Wattage 0.4 kw

Place your Will Call order by clicking the cart button next to the appropriate Branch