Allen-Bradley 20AB028A0AYNANC0 Drive, Adjustable Frequency, 28A, 7.5KW, 10HP, 240VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20AB028A0AYNANC0
  • Rexel Part Number:

    52852
  • UPC:

    82091920449

Drive, PowerFlex 70, Adjustable Frquency, 28 Amp, 7.5 Kilowatt, 10 Horse Power, 240 Volt AC

$ 2,425.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20AB028A0AYNANC0

Rexel Part # 52852

UPC 82091920449

UNSPSC 39122001

Amps 28

Family / Style PowerFlex 70

Horsepower 10

Phase 3

Type Drive

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch