Allen-Bradley 20AD011A3AYNAEG1 Drive, Adjustable Frequency, 11A, 5.5KW, 7.5HP, 480VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20AD011A3AYNAEG1
  • Rexel Part Number:

    21953
  • UPC:

    82091953021

Drive, PowerFlex 70, Adjustable Frquency, 11 Amp, 5.5 Kilowatt, 7.5 Horse Power, 480 Volt AC

$ 3,335.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20AD011A3AYNAEG1

Rexel Part # 21953

UPC 82091953021

UNSPSC 39122001

Amps 11

Family / Style PowerFlex 70

Horsepower 7.5

Phase 3

Type Drive

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch