Allen-Bradley 20AD014A3AYNANC0 Drive, Adjustable Frequency, 14A, 7.5KW, 10HP, 480VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20AD014A3AYNANC0
  • Rexel Part Number:

    55534
  • UPC:

    82091923988

Drive, PowerFlex 70, Adjustable Frquency, 14 Amp, 7.5 Kilowatt, 10 Horse Power, 480 Volt AC

$ 2,660.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20AD014A3AYNANC0

Rexel Part # 55534

UPC 82091923988

UNSPSC 39122001

Amps 14

Family / Style PowerFlex 70

Horsepower 10

Phase 3

Type Drive

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch