Allen-Bradley 20AD2P1A3AYNNNC0 Drive, Adjustable Frequency, 2.1A, 0.75KW, 1.0HP, 480VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20AD2P1A3AYNNNC0
  • Rexel Part Number:

    56174
  • UPC:

    82091924015

Drive, PowerFlex 70, Adjustable Frquency, 2.1 Amp, 0.75 Kilowatt, 1.0 Horse Power, 480 Volt AC

$ 1,475.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20AD2P1A3AYNNNC0

Rexel Part # 56174

UPC 82091924015

UNSPSC 39122001

Amps 2.1

Family / Style PowerFlex 70

Horsepower 1

Phase 3

Type Drive

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch