Allen-Bradley 20AD3P4A0AYNNNC0 Drive, Adjustable Frequency, 3.4A, 1.5KW, 2.0HP, 480VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20AD3P4A0AYNNNC0
  • Rexel Part Number:

    55872
  • UPC:

    82091920455

Drive, PowerFlex 70, Adjustable Frquency, 3.4 Amp, 1.5 Kilowatt, 2.0 Horse Power, 480 Volt AC, Blank HIM Cover

$ 1,245.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20AD3P4A0AYNNNC0

Rexel Part # 55872

UPC 82091920455

UNSPSC 39122001

Amps 3.4

Family / Style PowerFlex 70

Horsepower 2

Phase 3

Type Drive

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch