Allen-Bradley 20AD3P4A3AYNANC0 Drive, Adjustable Frequency, 3.4A, 1.5KW, 1.0HP, 480VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20AD3P4A3AYNANC0
  • Rexel Part Number:

    53856
  • UPC:

    82091924478

Drive, PowerFlex 70, Adjustable Frquency, 3.4 Amp, 1.5 Kilowatt, 1.0 Horse Power, 480 Volt AC

$ 1,650.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20AD3P4A3AYNANC0

Rexel Part # 53856

UPC 82091924478

UNSPSC 39122001

Amps 3.4

Family / Style PowerFlex 70

Horsepower 1

Phase 3

Type Drive

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch