Allen-Bradley 20AD5P0A0AYNNNC0 Drive, Adjustable Frequency, 5.0A, 2.2KW, 3.0HP, 480VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20AD5P0A0AYNNNC0
  • Rexel Part Number:

    56577
  • UPC:

    82091920457

Drive, PowerFlex 70, Adjustable Frquency, 5.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, 480 Volt AC, No Filter

$ 1,370.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20AD5P0A0AYNNNC0

Rexel Part # 56577

UPC 82091920457

UNSPSC 39122001

Amps 5

Family / Style PowerFlex 70

Horsepower 3

Phase 3

Type Drive

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch