Allen-Bradley 20AD5P0A3AYYAEG0 Drive, Adjustable Frequency, 5.0A, 2.2KW, 3.0HP, 480VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20AD5P0A3AYYAEG0
  • Rexel Part Number:

    23423
  • UPC:

    82091968842

Drive, PowerFlex 70, Adjustable Frquency, 5.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, 480 Volt AC

$ 2,915.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20AD5P0A3AYYAEG0

Rexel Part # 23423

UPC 82091968842

UNSPSC 39122001

Amps 5

Family / Style PowerFlex 70

Horsepower 3

Phase 3

Type Drive

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch