Allen-Bradley 20AD8P0A3AYNANC0 Drive, Adjustable Frequency, 8.0A, 3.7KW, 5.0HP, 480VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20AD8P0A3AYNANC0
  • Rexel Part Number:

    54542
  • UPC:

    82091924017

Drive, PowerFlex 70, Adjustable Frquency, 8.0 Amp, 3.7 Kilowatt, 5.0 Horse Power, 480 Volt AC

$ 2,000.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20AD8P0A3AYNANC0

Rexel Part # 54542

UPC 82091924017

UNSPSC 39122001

Amps 8

Family / Style PowerFlex 70

Horsepower 5

Phase 3

Type Drive

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch