Allen-Bradley 20AD8P0A3AYNNNC0 Drive, Adjustable Frequency, 8.0A, 3.7KW, 5.0HP, 480VAC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20AD8P0A3AYNNNC0
  • Rexel Part Number:

    57684
  • UPC:

    82091924274

Drive, PowerFlex 70, Adjustable Frequency, 8.0 Amp, 3.7 Kilowatt, 5.0 Horse Power, 480 Volt AC

$ 1,895.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20AD8P0A3AYNNNC0

Rexel Part # 57684

UPC 82091924274

UNSPSC 39122001

Amps 8

Family / Style PowerFlex 70

Horsepower 5

Phase 3

Type Drive

Volts AC 480

Wattage 3.7 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch