Allen-Bradley 20F11ND5P0AA0NNNNN Drive, AC, 380-480VAC 3-Phase, 5A, 3HP Normal Duty & Heavy Duty

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20F11ND5P0AA0NNNNN
  • Rexel Part Number:

    121936
  • UPC:

    88495116787

Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 5 Amp, 3 Horse Power, Normal Duty and Heavy Duty, Open Type

$ 1,445.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20F11ND5P0AA0NNNNN

Rexel Part # 121936

UPC 88495116787

UNSPSC 39122001

Amps 5

Family / Style PowerFlex

Horsepower 3

Phase 3

Type Drive

Volts AC Range 380

Place your Will Call order by clicking the cart button next to the appropriate Branch