Allen-Bradley 20F11ND8P0AA0NNNNN Drive, AC, 380-480VAC 3-Phase, 8A, 5HP Normal Duty & Heavy Duty

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20F11ND8P0AA0NNNNN
  • Rexel Part Number:

    122024
  • UPC:

    88495116788

Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 8 Amp, 5 Horse Power, Normal Duty and Heavy Duty, Open Type

$ 1,615.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20F11ND8P0AA0NNNNN

Rexel Part # 122024

UPC 88495116788

UNSPSC 39122001

Amps 8

Family / Style PowerFlex

Horsepower 5

Phase 3

Type Drive

Volts AC Range 380

Place your Will Call order by clicking the cart button next to the appropriate Branch