Allen-Bradley 20F11RD3P4AA0NNNNN Drive, AC, 380-480VAC 3-Ph, 3.4A, 1HP Normal Duty, 0.5HP Heavy Duty

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20F11RD3P4AA0NNNNN
  • Rexel Part Number:

    386835
  • UPC:

    88495129912

Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 3.4 Amp, 1 Horse Power, Normal Duty, 0.5 Horse Power, Heavy Duty, Open Type

$ 1,135.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20F11RD3P4AA0NNNNN

Rexel Part # 386835

UPC 88495129912

UNSPSC 39122001

Amps 3.4

Family / Style PowerFlex

Horsepower 1

Phase 3

Type Drive

Volts AC Range 380

Place your Will Call order by clicking the cart button next to the appropriate Branch