Allen-Bradley 20G11ND022AA0NNNNN Drive, AC, 380-480VAC 3-Ph, 22A, 15HP Normal Duty, 15HP Heavy Duty

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20G11ND022AA0NNNNN
  • Rexel Part Number:

    136686
  • UPC:

    88495103787

Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 22 Amp, 15 Horse Power, Normal Duty, 10 Horse Power, Heavy Duty, Open Type

$ 3,390.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20G11ND022AA0NNNNN

Rexel Part # 136686

UPC 88495103787

UNSPSC 39122001

Amps 22

Family / Style PowerFlex

Horsepower 15

Phase 3

Type Drive

Volts AC Range 380

Place your Will Call order by clicking the cart button next to the appropriate Branch