Allen-Bradley 20G11ND052AA0NNNNN Drive, AC, 380-480VAC 3-Ph, 52A, 40HP Normal Duty, 30HP Heavy Duty

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20G11ND052AA0NNNNN
  • Rexel Part Number:

    118017
  • UPC:

    88495103792

Drive, PowerFlex 753, 380 - 480 Volt AC, 3-Phase, 52 Amp, 40 Horse Power, Normal Duty, 30 Horse Power, Heavy Duty, Open Type

$ 6,625.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20G11ND052AA0NNNNN

Rexel Part # 118017

UPC 88495103792

UNSPSC 39122001

Amps 52

Family / Style PowerFlex

Horsepower 40

Phase 3

Type Drive

Volts AC Range 380

Place your Will Call order by clicking the cart button next to the appropriate Branch