Allen-Bradley 20G1AND125AN0NNNNN Drive, 125A, 100HP Normal Duty, 75HP Heavy Duty, 380-480VAC, 3-Ph

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    20G1AND125AN0NNNNN
  • Rexel Part Number:

    212533
  • UPC:

    88495103799

Drive, PowerFlex 755, 125Amp, 100 Horse Power, Normal Duty, 75 Horse Power, Heavy Duty, 380 - 480 Volt AC, Open Type

$ 12,730.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 20G1AND125AN0NNNNN

Rexel Part # 212533

UPC 88495103799

UNSPSC 39122001

Amps 125

Family / Style PowerFlex

Horsepower 100

Phase 3

Type Drive

Volts AC Range 380

Place your Will Call order by clicking the cart button next to the appropriate Branch