Allen-Bradley 22A-B1P5N104 Drive, 240VAC, 3PH, 1.5A, 0.2KW, 0.25HP, No Filter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22A-B1P5N104
  • Rexel Part Number:

    46490
  • UPC:

    66245397957

Drive, Variable Frequency, PowerFlex 4, 240 Volt AC, 3 Phase, 1.5 Amp, 0.2 Kilowatt, 0.25 Horse Power, No Filter

$ 367.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22A-B1P5N104

Rexel Part # 46490

UPC 66245397957

UNSPSC 39122001

Amps 1.5

Family / Style PowerFlex

Horsepower 0.25

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC 240

Wattage 0.2 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch