Allen-Bradley 22B-B017N104 Drive, 240VAC, 3P, 3.7kW, 5HP, 17.5A, IP20, No Filter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22B-B017N104
  • Rexel Part Number:

    75768
  • UPC:

    82091907850

Drive, Variable Frequency, PowerFlex 40, 240 Volt AC, 3 Phase, 17.5 Amp, 3.7 Kilowatt, 5.0 Horse Power, No Filter

$ 1,240.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22B-B017N104

Rexel Part # 75768

UPC 82091907850

UNSPSC 39122001

Amps 17.5

Family / Style PowerFlex

Horsepower 5

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC 240

Wattage 3.7 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch