Allen-Bradley 22B-B033N104 Drive, 200-240VAC, 3P, 7.5kW, 10HP, 33A, IP20, No Filter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22B-B033N104
  • Rexel Part Number:

    75736
  • UPC:

    82091907852

Drive, Variable Frequency, PowerFlex 40, 200 - 240 Volt AC, 7.5 kW, 10 Horse Power, 33 Amp, 3 Phase, Frame Size C, IP20 Open, No Filter

$ 2,140.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22B-B033N104

Rexel Part # 75736

UPC 82091907852

UNSPSC 39122001

Amps 33

Family / Style PowerFlex

Horsepower 10

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC Range 200

Wattage 7.5 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch