Allen-Bradley 22B-D6P0C104 Drive, PowerFlex 40, 480VAC, 3PH, 6.0A, 2.2KW, 3.0HP, No Filter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22B-D6P0C104
  • Rexel Part Number:

    16331
  • UPC:

    82091967595

Drive, Variable Frequency, PowerFlex 40, 480 Volt AC, 3 Phase, 6.0 Amp, 2.2 Kilowatt, 3.0 Horse Power, No Filter, IP66, NEMA 4X

$ 1,470.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22B-D6P0C104

Rexel Part # 16331

UPC 82091967595

UNSPSC 39122001

Amps 6

Family / Style PowerFlex

Horsepower 3

IP/NEMA Rating 4/4X/13

Phase 3

Type Variable Frequency Drive

Volts AC 480

Wattage 2.2kw

Place your Will Call order by clicking the cart button next to the appropriate Branch