Allen-Bradley 22C-D012N103 Drive, PowerFlex 400, 480VAC, 3PH, 12A, 5.5KW, 7.5HP, IP20

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22C-D012N103
  • Rexel Part Number:

    51689
  • UPC:

    82091923412

Drive, Variable Frequency, PowerFlex 400, 380 - 480 Volt AC, 3 Phase, 12 Amp, 5.5 Kilowatt, 7.5 Horse Power, IP20

$ 1,580.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22C-D012N103

Rexel Part # 51689

UPC 82091923412

UNSPSC 39122001

Amps 12

Family / Style PowerFlex

Horsepower 7.5

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC 480

Wattage 5.5

Place your Will Call order by clicking the cart button next to the appropriate Branch