Allen-Bradley 22D-D017F104 Drive, 380 - 480VAC, 7.5kW, 10HP, 17A, 3P, B Frame, No Filter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22D-D017F104
  • Rexel Part Number:

    120589
  • UPC:

    82091969394

Drive, PowerFlex 40, 380 - 480 Volt AC, 3-Phase, 7.5 kW, 10 Horse Power, 17 Amp, B Frame, No Filter, IP20 Flange Mount

$ 2,230.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22D-D017F104

Rexel Part # 120589

UPC 82091969394

UNSPSC 39122001

Amps 17

Family / Style PowerFlex

Horsepower 10

IP/NEMA Rating IP20

Mounting Flange

Phase 3

Type Variable Frequency Drive

Volts AC Range 380

Wattage 7.5 kW

Place your Will Call order by clicking the cart button next to the appropriate Branch