Allen-Bradley 22F-B2P5N103 Drive, 200 - 240VAC, 0.4kW, 0.5HP, 2.5A, 3P, A Frame, No Filter

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    22F-B2P5N103
  • Rexel Part Number:

    75163
  • UPC:

    82091978507

Drive, PowerFlex 40, 200 - 240 Volt AC, 3-Phase, 0.4 kW, 0.50 Horse Power, 2.5 Amp, A Frame, No Filter, IP20 Open

$ 272.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 22F-B2P5N103

Rexel Part # 75163

UPC 82091978507

UNSPSC 39122001

Amps 2 1/2

Family / Style PowerFlex

Horsepower 0.5

IP/NEMA Rating IP20

Phase 3

Type Variable Frequency Drive

Volts AC Range 200

Wattage 0.4

Place your Will Call order by clicking the cart button next to the appropriate Branch